Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3821
Zoro #
G5903947
UPC #
731413562723
Country of Origin
China
Details
Item
Domestic/Asian Deluxe Scan Kit
Includes
Number of Pieces
8
Displays
Push Button Feature
Used For
Diagnostics
Type
Vivid USA 2011
Features
Gasoline/Diesel Engine Coverage Supports Multiple Trouble Code Requests on Screen Definitions of Diagnostic Trouble Codes, Customize Data views in Line Graph Led or Digital Format, Automatic Recording of Data Internet Upgrade
Application
Scan Software
Description
Domestic/Asian Deluxe Scan Kit, Number of Pieces 8, Features Gasoline/Diesel Engine Coverage Supports Multiple Trouble Code Requests on Screen Definitions of Diagnostic Trouble Codes, Customize Data views in Line Graph Led or Digital Format, Automatic Recording of Data Internet Upgrade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.