Zoro Homepage
This item is Discontinued.
Cdi Elect Torque Wrench, 3/8 Dr, 25-250 in lb 2502CI-II

Elect Torque Wrench, 3/8 Dr, 25-250 in lb (Discontinued)

  • Mfr # 2502CI-II
  • Zoro # G5904053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502CI-II
Zoro #
G5904053
UPC #
662459263711
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
14-29/32"

Details

Item
Electronic Torque Wrench
Head Type
Fixed
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Torque Range (in.-lbs.)
25 to 250
Torque Range (Ft.-Lb.)
2 to 20
Torque Range (kg. cm.)
29 to 288
Torque Range (Nm)
2.800 to 28.000
Includes
Plastic Storage Box
Graduations (ft.-lbs.)
0.01
Material
Alloy Steel
Features
Precision Torque Of Critical Fasteners, Tracking Applied Torque For Quality Control Testing, Destructive Component Testing, Soft Toch Keypad
Rotation
CW/CCW
Visual/Audible Indicators
Beep, Alarm, Red Light
Graduations (Nm)
0.01
Accuracy
+/-1% of Torque Reading, CW/CCW, @ 20 to 100% of Full Scale, +/-1% Plus 5 Increments From 10 to 20 % of Full Scale
Meets/Exceeds
ASME B107.28 - 2005
Graduations (kg. cm.)
0.1
Converts
in. lb. to ft. lb.
Power Source
(1) 9V Alkaline Battery
Graduations (in. lbs.)
0.1

Description

Electronic Torque Wrench, Drive Size 3/8 in, Beep, Alarm, Red Light, Torque Range (ft-lb) 2 to 20, Torque Range (in.-lbs.) 25 to 250, Torque Range (N-m) 2.800 to 28.000, 14-29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.