This item is Discontinued.

Panduit Network Blackout Jack, Copper, Red, Pk100 PSL-DCPLX-C

Network Blackout Jack, Copper, Red, Pk100 (Discontinued)

  • Mfr # PSL-DCPLX-C
  • Zoro # G5905015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL-DCPLX-C
Zoro #
G5905015
UPC #
007498332013
Country of Origin
Costa Rica

Dimensions

Width
.54 in
Depth
.85 in
Height
.71 in

Details

Item
Network Security Blockout Device/Jack
Material
Polycarbonate
Color
Red
For Use With
Copper Connectivity
Includes
Removal Tool

Description

Network Security Blockout Device/Jack, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.