Bottle, 120mL, 38-400, PK450

  • Mfr # PLA-06567

  • Zoro # G5905252


product price:  $254.99
/pk 450, $0.57/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
49 mm
Capacity
120mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLA-06567
Zoro #
G5905252
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Labware Height - English
3.62 in
Labware Height - Metric
92 mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Height
92mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
40 mm
Overall Height - Metric
92 mm

Details

Item
Packer Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Bottle/Jar Type
Sampling
Labware Capacity - English
4 oz
Labware Basic Material
Plastic
Labware Body Color
Amber
Labware Clarity
Colored
Bottle/Jar Shape
Round
Includes Closure
No
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Closure Liner Material
Unlined
Labware Body Material
Polyethylene Terephthalate (PET)
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Glassware Class
Not Rated
Special Features
Amber Packers Protect from Harmful Light and UV Rays, Good Alcohol and Solvent Barrier, Stress and Impact Resistant
Body Color
Amber
Capacity - English
4 fl oz
Closure Included
No
Basic Material
Plastic
Numbers of Bottles Included
450
Body Material
PET
Nominal Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Capacity - Metric
120 mL
Graduated
No
Bottle Type
Sampling

Description

Packer Bottle, Body Color Amber, Body Material PET, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 92 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.