Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Concrete Anchorage Connector, Permanent 10144956

Concrete Anchorage Connector, Permanent (Discontinued)

  • Mfr # 10144956
  • Zoro # G5905697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10144956
Zoro #
G5905697
UPC #
641817062111
Country of Origin
United States

Dimensions

Length
6
Hole Depth
4"
Width
3 in
Hole Dia.
1"

Details

Item
Concrete Anchorage Connector
Tensile Strength
10,000 lb
Weight Capacity
10,000 lb
Includes
Bolt, Instruction Manual
Standards
OSHA ANSI Z359.1-2007
Installation
Permanent
Material
Alloy steel

Description

Concrete Anchorage Connector, Weight Capacity 10,000 lb, Tensile Strength 10,000 lb, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.