Commercial Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.400.L

  • Zoro # G5905921


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.400.L
Zoro #
G5905921
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Case Depth
27 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
100 psi
Gauge Primary Range Numbered Graduations
50
Gauge Secondary Range Values
0 to 10
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
100 psi
Case Color
Black
Gauge Primary Range Smallest Graduation
50
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Removable Bezel
No
Gauge Case Liquid
Glycerin
Sensor Material
Bronze
Includes Calibration Certificate
No
Primary Scale Numeric Increments
50
Pointer Color
Black
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade B
Case Construction
Welded Joint
Includes Vent Plug
Yes
Non-Sparking
No
Compatible Process Media
Liquids and Gases
Secondary Pressure Range
0 to 2,800 kPa
Sensor Type
Bourdon Tube
Dial Color
White
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Pointer Material
ABS
Dial Face Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Minor Graduations
50
Scale Type
Dual
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Field Fillable
No
Maximum Pressure
400
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.