Women's 6-Inch Work Boot, 8, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965

  • Zoro # G5907708


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA965
Zoro #
G5907708
UPC #
690774188358
Country of Origin
Multiple

Dimensions

Size
8
Width
XW
Footwear Width
EW
Height
7 in
Heel Height
Less Than 1/2 in
Overall Height
7 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
200 Degrees F
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Electrical Hazard Rated
Yes
Insulated
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.88
Non-Marking Sole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
F2413-11
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.94
Metal Chip Resisting Sole
No
Shank Material
Steel
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.68
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulation Type
None
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.88
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.67
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.