This item is Discontinued.

3M PSA Disc Roll, No Hole, 6 In, P80G, PK450 01333

PSA Disc Roll, No Hole, 6 In, P80G, PK450 (Discontinued)

  • Mfr # 01333
  • Zoro # G5908341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01333
Zoro #
G5908341
UPC #
00051131013339
Country of Origin
United States

Dimensions

Disc Dia.
6"

Details

Item
PSA Sanding Disc Roll
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Film
Series
255L
Abrasive Type
Coated
Discs per Roll
125
Backing Weight
2 mil
Color
Gold

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Abrasive Material Aluminum Oxide, Backing Weight 2 mil, Color Gold, Series 255L, Discs per Roll 125, Package Quantity 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.