Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-160-PSI/KPA-G

  • Zoro # G5908618


product price:  $42.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-160-PSI/KPA-G
Zoro #
G5908618
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Smallest Graduation
1 kPa
Characteristics
With Brass, Copper, and Copper Alloy Internals
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 160
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
3
Gauge Filled With
Glycerin
Case Color
Black
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Bronze or Copper Alloy
Gauge Primary Range Smallest Graduation
0.5
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Field Fillable
No
Gauge Case Liquid
Glycerin
Pointer Color
Black
Non-Sparking
No
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Scale Type
Dual
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Bezel Material
Zytel Nylon
Dial Face Material
Aluminum
Removable Bezel
Yes
Bezel Mounting Type
Removable
Dry Dampening Feature
None
Accuracy Grade
ASME B40.1 Grade A
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Case Construction
Corrosion Resistant
Movement Type
Swiss
Movement Material
Copper Alloy
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 1,100 kPa
Primary Scale Minor Graduations
2
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Numeric Increments
20
Pointer Material
Aluminum
Process Connection Gender
Male
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.