Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-200#/KPA-G

  • Zoro # G5908898


product price:  $37.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-220-200#/KPA-G
Zoro #
G5908898
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Special Options
Heavy Duty
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Color
Black
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 200
Graduations
50 psi
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
20
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Bezel Material
Zytel Nylon
Bezel Mounting Type
Removable
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.1 Grade A
Non-Sparking
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Movement Type
Swiss
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Primary Scale Numeric Increments
20
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Movement Material
Copper Alloy
Field Fillable
No
Dial Color
White
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Primary Scale Minor Graduations
20
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Secondary Pressure Range
0 to 1,400 kPa
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Scale Type
Dual
Maximum Pressure
200
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
NEMA Enclosure Rating
4
Compatible with Brand
SPAN
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.