Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-60-G

  • Zoro # G5909211


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-60-G
Zoro #
G5909211
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 psi
Graduations
10 psi
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
10
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Numbered Graduations
10
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Non-Sparking
No
Process Connection Gender
Male
Bezel Material
Zytel Nylon
Removable Bezel
Yes
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Removable
Case Construction
Corrosion Resistant
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Primary Scale Numeric Increments
10
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Primary Scale Minor Graduations
1
Pointer Color
Black
Field Fillable
No
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
kPa
Gauge Case Liquid
Glycerin
Scale Type
Dual
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Movement Material
Copper Alloy
Dial Face Material
Aluminum
Dial Color
White
Accuracy Grade
ASME B40.1 Grade A
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 410 kPa
Movement Type
Swiss
Maximum Pressure
60
Operating Temperature Range
-20 Degrees to 150 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
410 kPa
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.