Executive Chair, Wood Base, Overall 47" H

  • Mfr # B905-BY

  • Zoro # G5909449


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Mahogany; Casters: Nylon
Color
Burgundy
Height
43"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B905-BY
Zoro #
G5909449
UPC #
751118090543
Country of Origin
China

Dimensions

Height
43"
Width
27"
Seat Height Min.
20 in
Back Height
27-1/2"
Seat Height Max.
23 in
Seat Depth
21 in
Overall Height
47"
Seat Width
24"
Overall Width
28 in
Overall Depth
28"
Back Width
20 in
Cushion Thickness
3 in
Seat Height Range
23-
Maximum Overall Height
47 in
Maximum Seat Height
23 in
Maximum Arm Height
31 in
Minimum Arm Height
27 in
Minimum Overall Height
43 in
Minimum Seat Height
20 in
Caster/Glide Diameter
2 in
Seat Thickness
3 in
Notional Size
Standard
Seat-Depth
21"

Details

Style
Executive Chair
Material
Vinyl; Base: Mahogany; Casters: Nylon
Color
Burgundy
Item
Executive Chair
Number of Casters
5
Back Tilt Forward
None
Base Style
5-Star
Standards
CAL TB117-2013, MAS Certified Green
Seat Color
Burgundy
Arm Style
Fixed
Back Color
Burgundy
Base Color
Mahogany
Back Material
Fabric
Weight Capacity
275 lb.
Seat Material
Fabric
Number of Glides
0
Caster Type
Dual Wheeled
Includes
Hardware
Seat Tilt Forward
None
Features
Brass Nail Head Trim
Seat Tilt Backward
None
Assembled/Unassembled
Unassembled
Back Tilt Backward
None
Base Material
Wood
Frame Material
Wood
Office Chair Style
Executive Chair
Frame Color
Mahogany
Assembly
Unassembled
Tilt Configuration
Upright Locking Tilt
Number of Feet
5
Style Classification
Executive
Support Style
Frame
Adjustable Tilt Tension
Yes
Adjustable Arms
No
Waterfall Seat
Yes
Number of Casters/Glides
5
Adjustable Seat
Yes
Seat Adjustments
Height
Caster/Glide Material
Nylon
Tilting Back
Yes
Rolling
Yes
Number of Arms
2

Description

Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 28 in, Maximum Seat Height 23 in, Maximum Overall Height 47 in, Seat Color Burgundy, Frame Color Mahogany, Seat Thickness 3 in, Back Color Burgundy, Seat Depth 21 in, Seat Width 24 in, Seat Material Fabric, Back Material Fabric, Frame Material Wood, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 20 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.