Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity 10150417

Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity (Discontinued)

  • Mfr # 10150417
  • Zoro # G5910615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150417
Zoro #
G5910615
UPC #
641817069226
Country of Origin
United States

Dimensions

Length
40 ft.

Details

Item
Horizontal Lifeline
Weight Capacity
900 lb
Tensile Strength
5,000 lb
Hardware Material
Alloy Steel
Installation
Temporary
Includes
Cable, Shock Absorber, Tensioner, Bypass Shuttles, Manual
Workers Per System
2
Line Material
Steel
For Use With
MSA Fall Protection Harnesses and Lanyards
Standards
OSHA
Attaches To
Anchorage Device
Workers per System
2

Description

Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000 lb, Weight Capacity 900 lb, Workers per System 2, Hardware Material Alloy Steel, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Cable, Shock Absorber, Tensioner, Bypass Shuttles, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.