This item is Discontinued.

Cree Area Light, Bronze, 102W, Type III, 7520L BXAL1306D-UCZ

Area Light, Bronze, 102W, Type III, 7520L (Discontinued)

  • Mfr # BXAL1306D-UCZ
  • Zoro # G5911193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXAL1306D-UCZ
Zoro #
G5911193
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Length
27 3/32 in
Fixture Height
3 29/32 in
Fixture Width
14 3/32 in
Width
14-1/10"
Height
3-9/10"

Details

Housing Finish
Bronze
Temp. Range
-40 to 50 Degrees C
Item
Area Light
Color Temperature
5700 K
CRI
70
Fixture Voltage
120 to 277
Fixture Housing Color
Bronze
Fixture Housing Material
Die-Cast Aluminum
Mounting
Direct Arm Mount
Gasket
IP66
Fixture Rated Life
50,000 hr
Watts
102
Color Rendering Index
70.0
Max. Fixture Wattage
102.0
Fixture Lens Material
Acrylic
Light Distribution Shape
Type III
Light Distribution
Type III
Housing Material
Die Cast Aluminum
Lumens
7520
Lumens Per Watt
74.0
Standards
cULus Listed for Wet Locations, , Certified to ANSI C136.31-2001, 3G Bridge and Overpass Vibration Standards, 10kV Surge Suppression Protection Tested in accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions as Defined in ASTM tandard B 117, Dark Sky Friendly, IDA Approved, Meets Buy American Requirements Within ARRA
LED Replacement For
250W HPS/MH
Lighting Technology
LED
Color Temp.
5700K
Solar Powered
No
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Warranty
10 yr
Light Distribution - Roadway and Area Fixtures
Type III
Bulb Technology
LED
Voltage
120-277
Rated Life
50,000 hr
Lumens per Watt
74.0

Description

Area Light, Lumens 7520, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Color Temperature 5700 K, Color Rendering Index 70.0, Voltage 120-277, Height 3 9/10 in, Width 14 1/10 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 74.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.