Shaft Seal, 65mm I. D., 85mm O. D., 13mm W
Mfr # 658513SC
Zoro # G5911792
product price:Â $9.59
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
65 mm
Outside Dia.
85 mm
Width
13 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
658513SC
Zoro #
G5911792
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
65 mm
Outside Dia.
85 mm
Width
13 mm
Outside Diameter
85 mm
Inside Diameter
65 mm
Overall Width
13 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Spring Reinforcement
Yes
System of Measurement
Metric
Maximum Pressure
7 psi
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Standards
DIN 3760
Maximum Surface Speed
999 mps
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal
Spring Type
Garter
Number of Lips
1
Minimum Temperature
-40 Degrees F
Case Coating
None
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 65 mm, Outside Diameter 85 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.