Horizontal Lifeline, 60 ft., 900 lb. Weight Capacity (Discontinued)
- Mfr # 10150419
- Zoro # G5912243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10150419
Zoro #
G5912243
UPC #
641817069240
Country of Origin
United States
Dimensions
Length
60 ft.
Details
Item
Horizontal Lifeline
Weight Capacity
900 lb
Tensile Strength
5,000 lb
Line Material
Steel
Includes
Cable, Shock Absorber, Tensioner, Bypass Shuttles, Manual
For Use With
MSA Fall Protection Harnesses and Lanyards
Workers Per System
2
Hardware Material
Alloy Steel
Standards
OSHA
Installation
Temporary
Attaches To
Anchorage Device
Workers per System
2
Description
Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000 lb, Weight Capacity 900 lb, Workers per System 2, Hardware Material Alloy Steel, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Cable, Shock Absorber, Tensioner, Bypass Shuttles, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.