Glass Bottle, 4 oz, PK180

  • Mfr # W216962

  • Zoro # G5912794


product price:  $155.99
/pk 180, $0.87/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216962
Zoro #
G5912794
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Screw Closure Size
38-400 mm
Height
95mm
Labware Height - Metric
95 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
54 mm
Overall Height - Metric
95 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Capacity - English
4 oz
Labware Body Material
Type III Soda Lime Glass
Includes Closure
No
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Body Material
Soda Lime Glass
Body Color
Amber
Capacity - English
4 fl oz
Closure Liner Material
No Closure
USP Specification
Type III
Graduated
No
Basic Material
Glass
Includes Label
Yes
Capacity - Metric
125 mL
Closure Included
No
Bottle Type
Packer

Description

Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 54 mm, Bottle Type Packaging, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material No Closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.