Bottle, 250mL, 43-400, PK250

  • Mfr # PLA-03254

  • Zoro # G5912821


product price:  $203.99
/pk 250, $0.82/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Oblong
Diameter
68 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLA-03254
Zoro #
G5912821
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Labware Height - English
4.53 in
Labware Height - Metric
115 mm
Height
115mm
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Overall Width - Metric
68 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide
Overall Height - Metric
115 mm
Minimum Screw Closure Size
43 mm
Overall Depth - Metric
50 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Oblong
Capacity
250ml
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Capacity - Metric
250 mL
Labware Nominal Capacity - Metric
250 mL
Bottle/Jar Shape
Oblong
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Basic Material
Plastic
Labware Capacity - English
8.5 oz
Pre-Cleaned
None
Labware Body Color
White
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
8.5 oz
Glassware Class
Not Rated
Special Features
Space Saving Design for the Workbench
Capacity - English
8.5 fl oz
Basic Material
Plastic
Closure Included
No
Nominal Capacity - English
8.5 oz
Capacity - Metric
250 mL
Graduated
No
Numbers of Bottles Included
250
Clarity
Translucent
Bottle Type
Sampling
Body Material
HDPE
Body Color
Natural
Nominal Capacity - Metric
250 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 115 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.