Paper Disposable Food Tray 2-1/2 lb., Red, Pk500

  • Mfr # EFT250

  • Zoro # G5913022


product price:  $40.39
/pk 500, $0.08/ea

Key Features

Food Service Disposables Grouping
Disposable Food Tray
Basic Foodware Material
Paper
Material
Paper
Disposable Foodware Capacity
2 1/2 lb
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFT250
Zoro #
G5913022
UPC #
-
Country of Origin
United States

Dimensions

Height
1 7/8 in
Width
7 1/2 in

Details

Food Service Disposables Grouping
Disposable Food Tray
Item
Disposable Food Tray
Basic Foodware Material
Paper
Material
Paper
Disposable Foodware Capacity
2 1/2 lb
Color
Red
Pattern
Plaid
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Red/White
Microwave Safe
Yes
Number of Compartments
1
Disposable Foodware Pattern
Plaid
For Use With
Hot or Cold Food
Weight Capacity
2-1/2 lb.
Packs per Case
2
Disposable Foodware Coating/Lining
Clay
Pack Count
250
BPI Certified
No
Compostable
Commercially Compostable
Capacity
2 1/2 lb
Tray Type
Food Tray
SFI Certified
No
USDA Certified Bio-based Products
No
Coating/Lining
Clay
Recyclable
Yes
Label Shape
Rectangle
Shape
Rectangle
FSC Certified
No

Description

Disposable Food Tray, BPI Certified No, Capacity 2 1/2 lb, Coating/Lining Clay, Color Red, Compostable Commercially Compostable, FSC Certified No, Height 1 7/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Plaid, Recyclable Yes, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 7 1/2 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.