Preformed Thermoplastic Pavement Markings, Thermoplastic, 8 ft Length, 7 5/8 ft Width, White
Mfr # PR-TH-3613
Zoro # G5913537
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
8 ft
Width
7 5/8 ft
Thickness
90 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PR-TH-3613
Zoro #
G5913537
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft
Width
7 5/8 ft
Thickness
90 mil
Overall Width
7 5/8 ft
Overall Length
8 ft
Details
Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
Legend
Merge
Application Method
Hand Torch
Shelf Life
2 yr
Number of Pieces
1
Maximum Application Temperature
300 Degrees F
Product Type
Pavement Pre-Determined Messages
For Use On
Pavement
Transparency
Non-Transparent
Adhesion Method
Hand Torch
Use Location
Exterior
Skid Resistant
Yes
Description
Preformed Thermoplastic Pavement Markings, Legend Merge, Overall Length 8 ft, Overall Width 7 5/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.