Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included)

  • Mfr # 7308-DS-SLV

  • Zoro # G5913980


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
ABS Plastic (Dispenser), PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Smooth
Mount Type
Floor, Wall
Series
ES8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308-DS-SLV
Zoro #
G5913980
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
16 5/8 in
Height
51 9/16 in
Width
13 5/32 in
Overall Depth
40 in
Overall Height
6 in
Overall Width
16 3/4 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic (Dispenser), PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Smooth
Mount Type
Floor, Wall
Series
ES8
Compatible with Manufacturer Model Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
For Use With
414X67, 414X68, 414X69, 414X70, 414X71, 414X72
Form
Foam, Gel
Operation Mode
Automatic
Power Source
Cartridge Battery
Includes
Purell Messenger Floor Stand Hygiene Bracket, Purell Messenger Stand Signs
Features
Lightweight and Easily Moved when Cleaning the Facility, Low Profile Baseplate Designed to Maximize Stability, May be Personalized with your Message on the Front and Back of the Stand, Reliability Guarantee, Sanitary Sealed(TM) Pet Refill Bottle with Tear-Off Collar for Easy Recyclability, Silver Baseplate Hides Dirt and Always Looks Good
Warranty
Lifetime
Product Type
Hand Sanitizer Dispenser
Batteries Included
No
Compatible Manufacturer Part Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
Compatible Manufacturer Model Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
For Use With Mfr. Model Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
Compatible with Manufacturer Model No.
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
Compatible with Mfr. Model No.
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
For Use with Mfr Model Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
Compatible Pump Manufacturer Part Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02
Compatible Mfr. Model Number
7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02

Description

Hand Sanitizer Dispenser, Color White, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (Dispenser), PET Plastic (Refill Bottle), Plastic (Pump), Series ES8, Finish Smooth, Compatible Manufacturer Part Number 7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 40 in, Overall Height 6 in, Overall Width 16 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.