Industrial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-3000-G

  • Zoro # G5914787


product price:  $45.15
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-224-3000-G
Zoro #
G5914787
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
500
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
500
Gauge Secondary Range Values
0 to 10
Graduations
1000 psi
Smallest Graduation
1000 psi
Gauge Filled With
Glycerin
Case Color
Black
Characteristics
With Brass Internals
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Dial Color
White
Case Construction
Corrosion Resistant
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Removable
Pointer Material
Aluminum
Secondary Scale Units
kPa
Bezel Material
Zytel Nylon
Removable Bezel
Yes
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Non-Sparking
No
Sensor Material
316L Stainless Steel
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.1 Grade A
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Scale Type
Dual
Primary Scale Numeric Increments
500
Process Connection Gender
Male
Movement Material
Copper Alloy
Primary Scale Minor Graduations
50
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 20,000 kPa
Dry Dampening Feature
None
Field Fillable
No
Movement Type
Swiss
Sensor Type
Bourdon Tube
Maximum Pressure
3000
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
IP Rating
IP65
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products