Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 58-400, Metal, White, PK1900 CAP-00454

Closure, 58-400, Metal, White, PK1900 (Discontinued)

  • Mfr # CAP-00454
  • Zoro # G5914955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00454
Zoro #
G5914955
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
58-400
Labware Screw Closure Size
58-400mm

Details

Item
Closure
Color
White
Labware Closure Material
Metal
Labware Closure Color
White Clear
Closure Material
Metal
Special Features
Plastisol Liner

Description

Closure, Screw Closure Size 58-400, Closure Material Metal, Special Features Plastisol Liner, Package Quantity 1900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.