Chucking Reamer, No 23, 4 Flute, HSS

  • Mfr # 435-#23

  • Zoro # G5916644


product price:  $28.79
/ea

Key Features

Size - Decimal
#23 - 0.1540
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-#23
Zoro #
G5916644
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#23 - 0.1540
Flute Length
1 in
Shank Size
0.1460"
Size
#23
Shank Dia.
9/64 in
Overall Length
4 in
Dimension Type
Wire
Reamer Size
#23
Size- Decimal
#23 (0.1540)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application
All Materials
Material
High Speed Steel
Number of Flutes
4
Cutting Direction
Right Hand
Decimal Equivalent
0.1540
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.