PAPR Assembly, Versaflo, Belt-Mount, Universal
Mfr # TR-304N+
Zoro # G5917237
product price:Â $962.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Blower, Easy Clean Belt, Filter Cover, HE Particulate Filter, Lithium Ion Battery
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR-304N+
Zoro #
G5917237
UPC #
00076308942656
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
PAPR Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Blower, Easy Clean Belt, Filter Cover, HE Particulate Filter, Lithium Ion Battery
Blower Mount
Belt-Mount
For Use With
3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
Intrinsically Safe
No
Series
Versaflo
Battery Chemistry
Lithium Ion
Battery Run Time
6 hr
Color
Beige
Includes Battery
Yes
Includes Breathing Tube
No
Includes Headgear
No
Includes Cartridges
Yes
Brand and Series
3M Versaflo
Includes Blower
Yes
Headgear Type
No Headgear Included
Description
PAPR Assembly, Versaflo, Includes Blower, Easy Clean Belt, Filter Cover, HE Particulate Filter, Lithium Ion Battery, Belt-Mount
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.