Double Box End Wrench, 7-7/8" L, Metric

  • Mfr # 1022

  • Zoro # G5917530


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
8 in
Size
12mm x 14mm
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1022
Zoro #
G5917530
UPC #
702535893200
Country of Origin
United States

Dimensions

Overall Length
8 in
Size
12mm x 14mm
Head Size
12 mm, 14 mm
Wrench Head Sizes
12 mm, 14 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Insulated
No
Reversing
No
Wrench Item
Box End Wrench
Single End/Double End
Double End
Offset
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Box End Style
Spline
Handle Type
One Piece
Measurement Type
Metric
Non-Magnetic
Yes
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Weight
0.2 lb
Corrosion Resistant
Yes
Grip Style
Ergonomic
Nonsparking
Yes
Head Offset Angle
15 Degrees
Ratcheting
No

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 12 mm, 14 mm, Overall Length 8 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.