Shop ROBERTS
See all product information
Create Account
Scraper Blade, 8 In
- Mfr # 10-458
- Zoro # G4191101
product price:Â
$
20.29
/ea
Key Features
Impact Rated
No
Material
Carbon Steel
Overall Length
8 in
Includes
(10) Blades
For Use With Mfr. Model Number
10-296
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-458
- Zoro #
- G4191101
- UPC #
- 075378104582
- Country of Origin
- United States
- Item
- Scraper Blade
- Impact Rated
- No
- Material
- Carbon Steel
- Includes
- (10) Blades
- For Use With Mfr. Model Number
- 10-296
- For Use With
- QEP 62909
- Product Type
- Scraper Blade
- Compatible with Manufacturer Model Number
- 10-296
- Features
- Sharpened Edges
- Compatible Manufacturer Model Number
- 10-296
- Compatible with Manufacturer Model No.
- 10-296
- Compatible with Mfr. Model No.
- 10-296
- For Use with Mfr Model Number
- 10-296
- Compatible Manufacturer Part Number
- 10-296
- Compatible Pump Manufacturer Part Number
- 10-296
- Compatible Mfr. Model Number
- 10-296
- For Manufacturer Part Number
- 10-296
- Compatible with Mfr. Model Number
- 10-296
Description
The Roberts 10-458 Scraper Blade is the replacement part you need. The blade's 8" length provides a long service life. Each package comes with ten blades for use with the QEP 62909 model. It is compatible with the Mfr. Model Number 62909 and Grainger Item Number 5LG17. Don't miss out on using these versatile blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.