Executive Chair, Wood Base, Overall 47" H

  • Mfr # B905-BK

  • Zoro # G5917797


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Mahogany; Casters: Nylon
Color
Black
Height
43"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B905-BK
Zoro #
G5917797
UPC #
751118090512
Country of Origin
China

Dimensions

Height
43"
Width
27"
Overall Height
47"
Seat Width
24"
Overall Depth
28"
Seat Height Max.
23 in
Back Width
20 in
Overall Width
28 in
Seat Height Min.
20 in
Seat Depth
21 in
Cushion Thickness
3 in
Back Height
27-1/2"
Seat Height Range
23-
Maximum Overall Height
47 in
Minimum Overall Height
43 in
Maximum Arm Height
31 in
Caster/Glide Diameter
2 in
Seat Thickness
3 in
Minimum Arm Height
27 in
Minimum Seat Height
20 in
Notional Size
Standard
Maximum Seat Height
23 in
Seat-Depth
21"

Details

Style
Executive Chair
Material
Vinyl; Base: Mahogany; Casters: Nylon
Color
Black
Item
Executive Chair
Includes
Hardware
Seat Tilt Backward
None
Number of Casters
5
Seat Tilt Forward
None
Base Style
5-Star
Number of Glides
0
Standards
CAL TB117-2013, MAS Certified Green
Back Material
Vinyl
Weight Capacity
275 lb.
Base Color
Black
Back Color
Black
Caster Type
Dual Wheeled
Assembled/Unassembled
Unassembled
Arm Style
Fixed
Back Tilt Backward
None
Seat Color
Black
Features
Adjustable Seat Height
Seat Material
Fabric
Back Tilt Forward
None
Base Material
Wood
Office Chair Style
Executive Chair
Frame Material
Wood
Frame Color
Mahogany
Assembly
Unassembled
Seat Adjustments
Height
Rolling
Yes
Waterfall Seat
Yes
Adjustable Arms
No
Style Classification
Executive
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Support Style
Frame
Tilting Back
Yes
Adjustable Seat
Yes
Number of Feet
5
Caster/Glide Material
Nylon

Description

Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 28 in, Maximum Seat Height 23 in, Maximum Overall Height 47 in, Seat Color Black, Frame Color Mahogany, Seat Thickness 3 in, Back Color Black, Seat Depth 21 in, Seat Width 24 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Wood, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 20 in, Notional Size Standard, Tilting Back Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.