Peltor X4 Hard Hat Mounted Ear Muffs, 26 dB NRR, Passive, Foldable, Black
Mfr # X4P51E
Zoro # G5917937
product price:Â $42.55
/eaKey Features
Color
Black
Series
Peltor X4
Noise Reduction Rating
26 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X4P51E
Zoro #
G5917937
UPC #
76308401559
Country of Origin
Multiple
Details
Item
Ear Muffs
Color
Black
Series
Peltor X4
Noise Reduction Rating
26 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Polyurethane, PVC
Dielectric
Yes
Protection Type
Passive
Standards
CSA Class A
Features
Earcup Pivot Points
Earmuff Type
Foldable
For Use With
Hard Hats
Hard Hat Style
Full Brim
Material
ABS/Polyurethane
Weight
0.5 lb
Electrically Insulated
Yes
Compatible Manufacturer Model Number
H-800
Band Material
Acetal, Polyamide, Polyester
Cup Material
ABS
Cup Color
Green
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC, Compatible Manufacturer Model Number H-800, For Use With Hard Hats, Cup Color Black/Chartreuse, Series X, Earmuff Type Foldable, Standards CSA Class A, Replacement Pad Grainger Part Number 21DE27, Band Material Acetal, Polyamide, Polyester, Cup Material ABS, Features Earcup Pivot Points, Weight 0.5 lb, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.