Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-100-G

  • Zoro # G5918171


product price:  $44.25
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-100-G
Zoro #
G5918171
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
20
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
10 psi
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Case Color
Black
Gauge Secondary Range Values
0 to 10
Graduations
10 psi
Gauge Primary Range Numbered Graduations
20
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Bezel Mounting Type
Removable
Field Fillable
No
Dry Dampening Feature
None
Movement Material
Copper Alloy
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Secondary Pressure Range
0 to 690 kPa
Accuracy Grade
ASME B40.1 Grade A
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
Yes
Pointer Color
Black
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Movement Type
Swiss
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Primary Scale Numeric Increments
10
Scale Type
Dual
Primary Scale Minor Graduations
1
Non-Sparking
No
Bezel Material
Zytel Nylon
Gauge Case Liquid
Glycerin
Case Construction
Corrosion Resistant
Maximum Pressure
100 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
690 kPa
Compatible with Series
Universal
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products