Combination Wrench, SAE, 5/8" Head Sz

  • Mfr # J1220ASD

  • Zoro # G5918932


product price:  $21.95
/ea

Key Features

Overall Length
9 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
5/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1220ASD
Zoro #
G5918932
UPC #
662679073909
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Head Size
5/8 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
Long
Tether Capable
Tether Capable
Reversing
No
Anti-Slip Design
Yes
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Standards
ASME B107.100
Measurement Type
SAE
Opening Type
Hex
Non-Magnetic
No
Nonsparking
No
Ratcheting
No
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Weight
0.3 lb
Head Type
Offset
Handle Type
One Piece
Handle Color
Silver
Corrosion Resistant
Yes

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.