Combination Wrench, Metric, 18mm Head Sz

  • Mfr # J1218MASD

  • Zoro # G5919562


product price:  $27.49
/ea

Key Features

Overall Length
10 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1218MASD
Zoro #
G5919562
UPC #
662679073220
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Head Size
18 mm
Head Thickness
7/16 in, 1/2 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Wrench Shape
Straight
Wrench Style
Long
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Anti-Slip Design
Yes
Reversing
No
Head Movement
Fixed
Standards
ASME B107.100
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Measurement Type
Metric
Non-Magnetic
No
Box End Type
12-Point Box End
Weight
0.41 lb
Opening Type
Hex
Ratcheting
No
Handle Type
One Piece
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Corrosion Resistant
Yes
Tether Style
Tether Capable
Nonsparking
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.