Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 4 M

  • Mfr # RB1910

  • Zoro # G5919827


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1910
Zoro #
G5919827
UPC #
690774131323
Country of Origin
China

Dimensions

Footwear Width
M
Size
4
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Insulation Type
None
Static Dissipative
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.87
Puncture Resistant Insole
No
Shank Material
Composite
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
EVA
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB1910
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Material Description
Leather
Liner Material
Tailex
Footwear Construction Type
Cemented
Conductive
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
None
Standards
ASTM F2413-05 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Chevron
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.