Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 1/2 W

  • Mfr # RK6736
  • Zoro # G4846886
product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK6736
Zoro #
G4846886
UPC #
690774281783
Country of Origin
China

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RK6736
Upper Boot Material
All Leather
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Plastic
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.74
Metal Chip Resisting Sole
No
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.40
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RK6736
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Material
Crazy Horse Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.74
Insole Technology
Removable, Sponge Rubber Heel Wedge
Style Family
Boat Shoe
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.4
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.