Sorbent Pad, 33 gal, 15 in x 19 in, Oil, White, 100 PK

  • Mfr # WPX100H

  • Zoro # G5920509


product price:  $62.79
/pk 100, $0.63/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPX100H
Zoro #
G5920509
UPC #
818502024062
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
UV Resistant
No
Layers of Construction
1
Absorbency Weight
Heavy
Volume Absorbed Range
30 to 39 gal
Static Dissipative
Yes
Volume Absorbed Per Pkg.
33.6 gal.
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Oil-Based Liquids
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
Perforations
No
Features
Absorbs Volatile Fuels and Other Petroleum Based Liquids
Series
WPX
Application
static-dissipative
For Use With
Oil
Volume Absorbed (Pack, Each)
33 gal/pk, 0.336 gal/pad
Number of Layers
1
For Use With Chemical or Metal Type
Oil
Foot Traffic
Not Recommended
Incluces Coverstock
No
Flame Resistant
No
Wringable
Not Wringable
Volume Absorbed Per Pad
46 1/16 oz
Number of Pads
100
Specialized Applications
static-dissipative
Color/Pattern
White
Dimpled
No
Sorbent Capacity
33 gal (100 Pads)
Dispenser Box
No
Includes Coverstock
No Coverstock
Volume Absorbed Per Sock/Boom
33 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 46 1/16 oz, Volume Absorbed per Pkg. 33 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.