Commercial Pressure Gauge, 0 to 3,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.3000.L

  • Zoro # G5921163


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.3000.L
Zoro #
G5921163
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
27 mm
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Gauge Secondary Range Values
0 to 10
Graduations
500 psi
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Smallest Graduation
500 psi
Gauge Primary Range Numbered Graduations
500
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
500
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Field Fillable
No
Sensor Material
Bronze
Non-Sparking
No
Dry Dampening Feature
None
Pressure Gauge Type
Commercial Pressure Gauge
Compatible Process Media
Liquids and Gases
Pointer Material
ABS
Case Construction
Welded Joint
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Primary Scale Numeric Increments
500
Dial Color
White
Scale Type
Dual
Dial Face Material
ABS
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 20,000 kPa
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Minor Graduations
500
Removable Bezel
No
Pressure Range Type
Pressure
Pointer Color
Black
Includes Mounting Hardware
No
Maximum Pressure
3000
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
3,000 psi
Compatible with Brand
WIKA
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.