Industrial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-224-3000-G

  • Zoro # G5921330


product price:  $46.55
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-224-3000-G
Zoro #
G5921330
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-224
Lens Material
Acrylic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
Smallest Graduation
500 psi
Gauge Application
Corrosion-Resistant Case
Case Color
Black
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
500 psi
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
500
Gauge Secondary Range Values
0 to 10
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Pointer Color
Black
Gauge Case Liquid
Glycerin
Non-Sparking
No
Field Fillable
No
Removable Bezel
Yes
Primary Scale Minor Graduations
500
Movement Type
Swiss
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Movement Material
Copper Alloy
Case Construction
Corrosion Resistant
Accuracy Grade
ASME B40.1 Grade A
Includes Mounting Hardware
No
Scale Type
Dual
Pressure Range Type
Pressure
Bezel Material
Zytel Nylon
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Dry Dampening Feature
None
Dial Face Material
Aluminum
Dial Color
White
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 20,000 kPa
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Primary Scale Numeric Increments
500
Bezel Mounting Type
Removable
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Maximum Pressure
3000
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
3,000 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.