Combination Wrench, Metric, 14mm Head Sz

  • Mfr # J1214MH-T500

  • Zoro # G5922161


product price:  $23.45
/ea

Key Features

Overall Length
5 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1214MH-T500
Zoro #
G5922161
UPC #
662679087340
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Head Size
14 mm
Wrench Length Style
Long
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Reversing
No
Features
Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Standards
ASME B107.100
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Head Movement
Fixed
Insulated
No
Opening Type
Hex
Box End Type
6-Point Box End
Ratcheting
No
Weight
0.2 lb
Nonsparking
No
Handle Color
Silver
Tether Style
Tether Capable
Corrosion Resistant
Yes
Handle Type
One Piece
Head Type
Offset
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.