Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 24 Grit, Not Applicable, 341D, Brown

  • Mfr # 7010307965

  • Zoro # G5922831


product price:  $363.99
/pk 20, $18.20/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6 in
Length
48 in
Abrasive Material
Aluminum Oxide
Series
341D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010307965
Zoro #
G5922831
UPC #
00051144265336
Country of Origin
United States

Dimensions

Width
6 in
Length
48 in
Overall Width
6 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
24
Abrasive Material
Aluminum Oxide
Series
341D
Color
Brown
Backing Material
Cloth
Backing Weight
X
Bond Type
Resin
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Flexibility Type
Single

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 24, Series 341D, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products