Zoro Homepage
This item is Discontinued.
Cdi Pre-Set Torque Wrench, J, 60 to 300 in lb 10ST-I-SET

Pre-Set Torque Wrench, J, 60 to 300 in lb (Discontinued)

  • Mfr # 10ST-I-SET
  • Zoro # G5923811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ST-I-SET
Zoro #
G5923811
UPC #
662459933089
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Overall Length
6 1/4 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
60 to 300 in. lb.
Primary Scale Increments
Factory Preset
Secondary Scale Range
6.8 to 34 Nm
Secondary Scale Increments
Factory Preset
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click, Feel Impulse
Rotation
CW/CCW
Accuracy
+/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
Setting
English or Metric
Material
Metal

Description

Interchangeable Head Torque Wrench, Drive Size J (27/64 in), Factory Preset, Factory Preset, 6 1/4 in, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.