Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-100#/KPA-G

  • Zoro # G5924130


product price:  $38.99
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-100#/KPA-G
Zoro #
G5924130
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
20
Gauge Special Options
Heavy Duty
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 100
Smallest Graduation
5 psi
Graduations
20 psi
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Color
Black
Gauge Primary Range Smallest Graduation
20
Characteristics
With Brass Internals
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Pointer Color
Black
Case Construction
Corrosion Resistant
Sensor Type
Bourdon Tube
Non-Sparking
No
Movement Material
Copper Alloy
Includes Vent Plug
Yes
Scale Type
Dual
Accuracy Grade
ASME B40.1 Grade A
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
20
Dial Face Material
Aluminum
Bezel Material
Zytel Nylon
Pointer Material
Aluminum
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Primary Scale Numeric Increments
20
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 690 kPa
Dial Color
White
Freeze Resistant Movement
No
Bezel Mounting Type
Removable
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Movement Type
Swiss
Secondary Scale Units
kPa
Field Fillable
No
Sensor Material
Phosphor Bronze
Maximum Pressure
100 psi
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Case Liquid
Glycerin
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
690 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.