Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-300-G

  • Zoro # G5924322


product price:  $46.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFC-220-300-G
Zoro #
G5924322
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Calibration Certificate Included
No
Graduations
50 psi
Smallest Graduation
50 psi
Gauge Primary Range Smallest Graduation
1/2
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
25
Gauge Application
Corrosion-Resistant Case
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Process Connection Gender
Male
Field Fillable
No
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Case Construction
Corrosion Resistant
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Movement Type
Swiss
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 2,100 kPa
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Bezel Mounting Type
Removable
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.1 Grade A
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Includes Mounting Hardware
No
Pointer Material
Aluminum
Freeze Resistant Movement
No
Bezel Material
Zytel Nylon
Accuracy Scale
Mid-Scale
Removable Bezel
Yes
Primary Scale Numeric Increments
50
Movement Material
Copper Alloy
Primary Scale Minor Graduations
5
Sensor Type
Bourdon Tube
Scale Type
Dual
Dial Color
White
Non-Sparking
No
Maximum Pressure
300
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
IP Rating
IP65
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.