This item is Discontinued.

Zoro Select 3/4"-16 Tap Bolt, zinc Medium Carbon Steel, 10 PK TAPG5ZP3416512

3/4"-16 Tap Bolt, zinc Medium Carbon Steel, 10 PK (Discontinued)

  • Mfr # TAPG5ZP3416512
  • Zoro # G5924511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPG5ZP3416512
Zoro #
G5924511
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Head Width
1 1/8 in
Size
3/4-16 x 5-1/2"
Head Height
1/2 in
Thread Length
5-1/2"
Length Under Head
5-1/2"

Details

System of Measurement
Inch
Material
Medium Carbon Steel
Finish
Zinc
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Proof Load
85,000 psi
Rockwell Hardness
C25 to C34
Tensile Strength
120,000 psi
Thread Type
UNF
Type
Medium Strength
Fastener Finish
Zinc Yellow
Basic Material
Steel
Meets/Exceeds
SAE J429 / ASME B18.2.1
Fastener Thread Style
Fully Threaded
Comparable To
Property Class 8.8
Head Type
Hex Head Bolt
Class
3A
Fastener Industry Standards
DIN 961
Material Grade
Class 8.8

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex Head Bolt, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.