Commercial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.100.B

  • Zoro # G5925409


product price:  $20.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.100.B
Zoro #
G5925409
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Secondary Range Values
0 to 100
Smallest Graduation
2 psi
Gauge Special Options
Heavy Duty
Case Color
Black
Graduations
20 psi
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
10
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Non-Sparking
No
Dry Dampening Feature
None
Compatible Process Media
Liquids and Gases
Primary Scale Minor Graduations
10
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Scale Type
Dual
Case Construction
Welded Joint
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Pointer Color
Black
Includes Calibration Certificate
No
Sensor Material
Bronze
Removable Bezel
No
Pointer Material
ABS
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Field Fillable
No
Secondary Pressure Range
0 to 690 kPa
Vibration Resistance
Liquid-Filled
Primary Scale Numeric Increments
10
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Commercial Pressure Gauge
Dial Color
White
Freeze Resistant Movement
No
Dial Face Material
ABS
Includes Vent Plug
Yes
Maximum Pressure
100 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
690 kPa
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.