Safety Sign, 12-1/4" W, 10" H, 0.040" Thick

  • Mfr # LCVB-0040-RA_7x10

  • Zoro # G5926431


product price:  $12.75
/ea

Key Features

Sign Material
Aluminum
Legend
Caution Check Mirror For Traffic Before Proceeding
Width
12 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0040-RA_7x10
Zoro #
G5926431
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.04 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
5 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Caution Check Mirror For Traffic Before Proceeding
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Legend Color
White
Header Background Color
Black
Sign Legend Text Color
White
Mounting Pattern
4 Flange
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Write on Surface
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Chemical Resistant
No
Graffiti Resistant
Yes
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Application
Indoor/Outdoor

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.