Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCSG81420514
Zoro #
G5926444
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4-20
Head Width
7/16 in
Head Height
5/32 in
Dia./Thread Size
1/4"-20
Details
System of Measurement
Inch
Material
Alloy
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
C33 to C39
Type
High Strength
Material Grade
Grade 8
Fastener Finish
Zinc Yellow
Fastener Thread Style
Fully Threaded
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.