Industrial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-224-2000-G

  • Zoro # G5926608


product price:  $45.15
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-224-2000-G
Zoro #
G5926608
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-224
Lens Material
Acrylic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
Gauge Primary Range Smallest Graduation
500
Smallest Graduation
500 psi
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
500
Gauge Special Options
Heavy Duty
Case Color
Black
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Characteristics
With Brass Internals
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Includes Calibration Certificate
No
Bezel Material
Zytel Nylon
Bezel Mounting Type
Removable
Pointer Color
Black
Dial Face Material
Aluminum
Dial Color
White
Pointer Material
Aluminum
Primary Scale Numeric Increments
200
Primary Scale Minor Graduations
20
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 14,000 kPa
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.1 Grade A
Scale Type
Dual
Freeze Resistant Movement
No
Movement Material
Copper Alloy
Movement Type
Swiss
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Dry Dampening Feature
None
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Removable Bezel
Yes
Non-Sparking
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
2000
Operating Temperature Range
-20 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
2,000 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.