Industrial Pressure Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-3030-G

  • Zoro # G5926921


product price:  $38.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-3030-G
Zoro #
G5926921
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10/5
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
10 in Hg, 5 psi
Gauge Secondary Range Values
0 to 10
Graduations
10 in Hg, 5 psi
Characteristics
With Brass Internals
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Numbered Graduations
10/5
Gauge Special Options
Heavy Duty
Gauge Application
Corrosion-Resistant Case
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Dial Color
White
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
5, 10
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.1 Grade A
Movement Type
Swiss
Gauge Case Liquid
Glycerin
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Includes Mounting Hardware
No
Bezel Mounting Type
Removable
Sensor Material
Phosphor Bronze
Cleaned for Oxygen Service
No
Pointer Color
Black
Bezel Material
Zytel Nylon
Removable Bezel
Yes
Includes Vent Plug
Yes
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Scale Type
Dual
Secondary Scale Units
kPa
Non-Sparking
No
Dial Face Material
Aluminum
Pressure Range Type
Compound
Case Construction
Corrosion Resistant
Sensor Type
Bourdon Tube
Movement Material
Copper Alloy
Primary Scale Numeric Increments
5, 10
Secondary Pressure Range
0 to 210 kPa
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
210 kPa
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.