Commercial Pressure Gauge, 0 to 4,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.4000.B

  • Zoro # G5928303


product price:  $22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.4000.B
Zoro #
G5928303
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
62.5 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
500 psi
Gauge Primary Range Numbered Graduations
500
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
500
Case Color
Black
Smallest Graduation
500 psi
Gauge Special Options
Heavy Duty
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Secondary Pressure Range
0 to 28,000 kPa
Gauge Case Liquid
Glycerin
Sensor Material
Bronze
Compatible Process Media
Liquids and Gases
Includes Calibration Certificate
No
Field Fillable
No
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Dial Face Material
ABS
Cleaned for Oxygen Service
No
Non-Sparking
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Scale Type
Dual
Process Connection Gender
Male
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
500
Secondary Scale Units
kPa
Pointer Color
Black
Primary Scale Minor Graduations
500
Sensor Type
Bourdon Tube
Dial Color
White
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Removable Bezel
No
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Pointer Material
ABS
Includes Mounting Hardware
No
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
28,000 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Brand
WIKA
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
4,000 psi
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.