This item is Discontinued.

3M Fiber Disc, 7x7/8, 60G, PK100 60896

Fiber Disc, 7x7/8, 60G, PK100 (Discontinued)

  • Mfr # 60896
  • Zoro # G5930522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60896
Zoro #
G5930522
UPC #
051111608968
Country of Origin
United States

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Max. RPM
8600
Grit
60
Grade
Medium
Series
983C
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum
Item
Fiber Disc
Color
Brown

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YF, Grit 60, Series 983C, Color Brown, Grade Medium, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.